Type 27 Masonry Grinding Disc for X-Lock, Type 27, 4-1/2 in Dia, 1/4" Thick, Silicon Carbide

  • Mfr # DBX045250701C

  • Zoro # G703674437


product price:  $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/4"
Abrasive Material
Silicon Carbide
Application
Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBX045250701C
Zoro #
G703674437
UPC #
008925147336
Country of Origin
Slovenia

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/4"

Details

Item
Type 27 Masonry Grinding Disc for X-Lock
Wheel Type
Type 27
Abrasive Material
Silicon Carbide
Application
Grinding
Connector Type
X-Lock

Description

Type 27 Masonry Grinding Disc for X-Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.