
Coated Work Gloves, Nitrile/Polyurethane, Utra-Fine Micro-Foam, Palm Coating, Grey/Black, XL-10
Mfr # DX1010
Zoro # G703678091
product price:Â $5.39
/pr
Sold in multiples of 2 for $10.78
Key Features
Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Utra-Fine Micro-Foam
Standards
ANSI/ISEA 105 2016, CE, EN388:2016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DX1010
Zoro #
G703678091
UPC #
818187014921
Country of Origin
China
Dimensions
Glove Size
XL-10
Size
X-Large
Details
Item
Coated Work Gloves
Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Utra-Fine Micro-Foam
Standards
ANSI/ISEA 105 2016, CE, EN388:2016
Cuff Style
Knit Wrist
Palm Construction
Seamless Knit
Special Features
Finished Hem Style
ANSI/ISEA Cut Level
A1
Application
Assembly, Automotive, Drilling and Production, Construction, Capentry, Maintainance and Repair, Final Assembly, Machine Shops, Manufacturing, Metal Fabrication, Parts Cleaning, Precision Assembly, Production, Small Parts Handling, Wiring
Thumb Style
Reinforced
Finger Style
Full Finger
Insulated
No
Leather Palm Type
Coated
Features
Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A
Coating Type
Dipped
Glove Lining Material
Nylon/Spandex
Description
DuraDex 15-Gauge Seamless Nylon/Spandex Gloves with a Ultra-Fine Micro-Foam Nitrile Palm Coating and Nitrile Reinforced Thumb Patch
- 15-Gauge, seamless high-density nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Reinforced nitrile thumb crotch provides an added layer of protection and increases glove longevity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.