
1/2" Drive, 1-7/8" Size, SAE Socket, 6 Points, 39454
Mfr # 0260
Zoro # G7036957
product price:Â $37.29
/eaKey Features
Size
1-7/8"
Overall Length
44mm
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0260
Zoro #
G7036957
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-7/8"
Overall Length
44mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Description
Impact Socket 1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.