
1" Drive Impact Socket 6-Point, 1-1/8", 1" Drive Short
Mfr # KTI-35136
Zoro # G7037368
product price:Â $18.15
/eaKey Features
Drive Size
1"
SAE or Metric
SAE
Number of Points
6
Material
Chrome Moly Steel
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-35136
Zoro #
G7037368
UPC #
00769622351364
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-1/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Short Impact
Description
Impact Socket 1-1/8 In.,1 In. Drive Short 6Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.