Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progressive Furniture Progressive Furniture I200-41 Cessna Brown End Table; Brown I200-41

Progressive Furniture I200-41 Cessna Brown End Table; Brown (Discontinued)

  • Mfr # I200-41
  • Zoro # G703751312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I200-41
Zoro #
G703751312
UPC #
726692325299
Country of Origin
Malaysia

Description

This little transitional table is perfect when you need storage in smaller spaces. The table features an open shelf for storage or display. A fabric drawer basket that provides easy storage access that can also be removed and used to store your items alone. Great function that can also be used as a small bedside table. A great espresso finish will work in many settings.

Specifications
  • Collection: Cessna
  • Style: Transitional
  • Finish: Brown
  • Dimensions: 16 x 16 x 18 in.
  • Country of Origin: Malaysia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.