1/2" Drive, 1-1/8" SAE Socket, 12 Points, Standard 1/2"D, 12Pt, 1-1/8
Mfr # ST-1236
Zoro # G7038145
product price:Â $15.71
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-1236
Zoro #
G7038145
UPC #
662459221261
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
1-1/8"
Overall Length
1-3/4"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Tether Ready
No
Product Type
Standard Socket,1/2"D,12Pt,1-1/8
Tether Status
Not Tether Capable
Description
Standard Socket,1/2 In.D,12Pt,1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.