Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FI4IMA24C
Zoro #
G7038211
UPC #
785901794844
Country of Origin
United States
Dimensions
Width
12.16 in
Depth
5.95 in
Length
13.47 in
Length (Straight Wireway)
13.47 in
Details
Item
Surge Protection Device
Phase
3
Voltage
277/480V AC Wye
Max. Continuing Operating Voltage
320 V AC
Voltage Protection Rating
1200V (L-G, L-N, N-G), 2000V (L-L)
Nominal Discharge Current
20kA
Modes of Protection
L-G, L-L, L-N, N-G
Modular / Nonmodular
Modular
Enclosure NEMA Rating
1
Standards
cULus Listed per UL 1449 3rd Edition Type 2 SPD, UL1283, CSA C22.2 No. 8-M1986. Complies with UL 96A 12 Edition Master Label Requirements for Lightning Protection Systems
Number of Poles
3
Mounting Style
Direct Bus/I-Line
Max. Surge Current Per Phase
240kA
Includes
Audible Alarm, LED Indicators, Surge Counter
Max. Surge Current per Phase
240kA
Modular
Yes
Description
Surge Protection Device, Depth 5.95 in, Enclosure NEMA Rating 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.