Zoro Homepage
This item is Discontinued.
Hamilton Kingpinless Cstr w/Brke, 3000 lb, 8 In Dia S-EC-83TRB-4SL-FB

Kingpinless Cstr w/Brke, 3000 lb, 8 In Dia (Discontinued)

  • Mfr # S-EC-83TRB-4SL-FB
  • Zoro # G7038631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EC-83TRB-4SL-FB
Zoro #
G7038631
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
10-1/8"
Wheel Dia.
8 in
Wheel Width
2 in
Plate Size
4-1/2" x 6-1/4"
Caster Plate Thickness
1/4"
Caster Plate Size
4-1/2" x 6-1/4"
Mounting Bolt Dia.
1/2 in
Plate Thickness
0.250"
Mounting Plate Size
4 1/2 in x 6 1/4 in

Description

Swivel, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Caster Brake Type Side Cam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.