Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft

  • Mfr # TCS500P-20

  • Zoro # G7038787


product price:  $5,504.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
14 3/8 in
Lift Speed
60 fpm
Hoist Lift
20 ft
Air Consumption
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS500P-20
Zoro #
G7038787
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
21 ft
Inlet Size
1/2 in NPT
Housing Width
8 11/16 in
Manufacturers Warranty Length
1 yr
Overall Length
14-3/8"
Overall Width
8-11/16"
Body Width
8 11/16 in
Body Length
14 3/8 in
Minimum Retracted Length
16 5/16 in
Mfr. Warranty Length
1 yr
Air Inlet Size
1/2 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 in
Body Depth
14 13/32 in

Details

Load Capacity
1,000 lb
Lift Speed
60 fpm
Hoist Lift
20 ft
Air Consumption
60 scfm
Series
TCS
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Min. Between Hooks
16 5/16 in
Standards
ANSI/ASME B30.17
Reeving
1
Item
Air Chain Hoist
Noise Level
83 dB
Trolley Configuration
Hook Mounted - No Trolley
Finish
Acrylic Resin Paint
Air Pressure
90 psi
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Color
Yellow
Brake
Self Adjusting
Body Finish
Painted
Fixed Lift Speed
60 fpm
Controls
Pendant
Body Material
Cast Aluminum
Headroom
16 3/10 in
Included Components
Chain Container, External Speed Adjustment Screws
Air Inlet Gender
Female
Sound Level
83 dB
Minimum Air Consumption
60 scfm
Number of Reeves
1
Number of Load Chains
1
Air Inlet Type
NPT
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Air Pressure
60 psi
Programmable
Non-Programmable
Includes Clutch
Clutch Not Included
Maximum Air Pressure
90 psi
Mount Type
Hook Mounted - No Trolley
Brake Type
Self-Adjusting
Overload Protection Included
Yes
Maximum Air Consumption
60 scfm
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
1,000 lb

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 60 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.