3/8" Drive, Sockets, 11-pc 3/8" Drive SAE 6 Point So, 11 pcs

  • Mfr # CMMT12042

  • Zoro # G703927335


product price:  $36.59
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT12042
Zoro #
G703927335
UPC #
885911588201
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 13/16 in
Container Width
14 1/4 in
Container Height
5 1/2 in
Container Length
20 1/2 in
Socket Size
1/4-in, 5/16-in, 3/8-in, 7/16-in, 1/2-in, 9/16-in, 5/8-in, 11/16-in, 3/4-in, 13/16-in, 7/8-in

Details

Item
Socket Set
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
11
Measurement Type
SAE
Includes
3/8-in. Drive Shallow 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. {{11}}
Number of Wrenches
0
Includes Drive Tools
Yes
Socket Shape
6-Point
Includes Wrenches
No
Product Type
Socket Set

Description

Socket Set, Standard Socket Count/Style (11) 6-Point, Drive Size 3/8 in, SAE, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.