Sockets, 3/8" Drive 11/16" 6 Point SAE S, CMMT43336

  • Mfr # CMMT43336

  • Zoro # G704079019


product price:  $8.25
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMMT43336
Zoro #
G704079019
UPC #
885911586856
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 11/16" 6 Point SAE S
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Includes
3/8-in. Drive 11/16-in. 6 Point SAE Shallow Socket {{1}}
Measurement Type
SAE

Description

Sockets, 3/8 In. Drive 11/16 In. 6 Point SAE S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.