3/4" Drive, 46mm Size, Metric Socket, 6 Points, 6Pt, 3/4"Dr, 46mm

  • Mfr # 446M

  • Zoro # G7040883


product price:  $26.09
/ea

Key Features

Drive Size
3/4"
Size
46mm
Overall Length
63mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446M
Zoro #
G7040883
UPC #
00613364604465
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
46mm
Overall Length
63mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel

Description

Impact Socket,6Pt,3/4 In.Dr,46mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.