3/4" Drive Impact Socket black oxide, Deep 6Pt, 3/4"Dr, 1-13/16

  • Mfr # KTI-34258

  • Zoro # G7041629


product price:  $38.85
/ea

Key Features

Drive Size
3/4"
Size
1-13/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTI-34258
Zoro #
G7041629
UPC #
00769622342584
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-13/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Chrome Moly Steel

Description

Deep 6Pt Impact Socket,3/4 In.Dr,1-13/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.