Wrenches, 13mm 72 Tooth 12 Point Metric

  • Mfr # CMMT42571

  • Zoro # G704180760


product price:  $21.99
/ea

Key Features

Finish
Full Polish Chrome
Head Size
13 mm
Includes
13mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT42571
Zoro #
G704180760
UPC #
885911585347
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
13 mm

Details

Finish
Full Polish Chrome
Includes
13mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
SAE or Metric
Metric
Number of Pieces
1

Description

Wrenches, 13mm 72 Tooth 12 Point Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.