
3/4" Drive, 1-1/16" Size, SAE Socket, 6 Points, Stndrd 6Pt, 3/4"Dr, 1-1/16
Mfr # KTI-34134
Zoro # G7041933
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Size
1-1/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTI-34134
Zoro #
G7041933
UPC #
00769622341341
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-1/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Material
Chrome Moly Steel
Socket Type
Short Impact
Description
Stndrd 6Pt Impact Socket,3/4 In.Dr,1-1/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.