Plastic Filament, 3D Printer

  • Mfr # CR-PETG Red

  • Zoro # G704203414


product price:  $27.15
/ea

Key Features

Material
PETG
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Diameter
1.75 mm
Max. Extrude Temperature
518 Degrees F (270 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-PETG Red
Zoro #
G704203414
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PETG
Color
Red
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Max. Extrude Temperature
518 Degrees F (270 Degrees C)
Min. Printed Part Temperature
446 Degrees F (230 Degrees C)
Max. Printed Part Temperature
482 Degrees F (250 Degrees C)
Min. Extrude Temperature
446 Degrees F (230 Degrees C)
Features
Moisture Resistance, Odorless
Spool Weight
1.00 kg
Compatible Printer Series
CR
Series
CR
Hot End Nozzle Temperature - Minimum
446 Degrees F
Print Surface Temperature - Maximum
176 Degrees F
Print Surface Temperature - Minimum
158 Degrees F
Hot End Nozzle Temperature - Maximum
518 Degrees F

Description

3D Printing Filament, PETG, Red, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 518 Degrees F (270 Degrees C), Color Family Reds, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 446 Degrees F (230 Degrees C), Max. Printed Part Temperature 482 Degrees F (250 Degrees C), Min. Extrude Temperature 446 Degrees F (230 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.