Cut Resistant Impact Glove, Cut Level A6 , Nitrile , Sandy , M ( 8 ) 1 PR

  • Mfr # R080

  • Zoro # G704217879


product price:  $47.59
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R080
Zoro #
G704217879
UPC #
20076490615813
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut Resistant Impact Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
R080
Cuff Style
Knitwrist
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit Liner
Standards
ANSI/ISEA 138, EN 388, EN 511, REACH
ANSI/ISEA Puncture Level
4
Insulated
Yes
Glove Hand Style
Left and Right
Sold As
Pair
Hem Style
Finished
Touchscreen Compatible
Yes
Double-Dipped
Yes
Lint-Free
No
Palm Style
High Visibility
Knuckle Protection Material
PVC Bumpers
Silicone-Free
No
Cuff Color
Black, Gray
EN 388 Rating
4X43FP
Knit Material Color
Gray
Reversible
No
Minimum Temperature
14 Degrees F
Glove Coating Color
Gray, Hi-Vis Palm
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Latex-Free
Yes
Palm Type
Coated
Pairs per Package
1
Glove Lining Material
HPPE
Finger Coverage
Full Finger
Fabric Weight
13 gauge
Glove Features
High-Visibility, Touchscreen Compatible, Waterproof
EN 388 Impact Rated
Yes
Glove Insulation Material
Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers
EN 511 Rating
11
Glove Styles
Seamless Knit

Description

Cut Resistant Impact Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers, EN 388 Rating 4X43FP, Standards ANSI/ISEA 138, EN 388, EN 511, REACH, Knuckle Protection Material PVC Bumpers, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 11, Palm Type Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.