
3/8" Drive, 14mm Size, Metric Socket, 12 Points, 3/8"Dr, 14mm
Mfr # 314MZ
Zoro # G7042259
product price:Â $4.59
/ea
Sold in multiples of 3 for $13.77
Key Features
Overall Length
29.5mm
SAE or Metric
Metric
Number of Points
12
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314MZ
Zoro #
G7042259
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
14mm
Overall Length
29.5mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Impact Socket,3/8 In.Dr,12 Pt. 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.