1-1/16" HOLE DOZER™ with Carbide Teeth Hole Saw (Discontinued)
- Mfr # 49-56-0807
- Zoro # G704256199
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0807
Zoro #
G704256199
UPC #
045242594764
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 5/8 in
Thread Size
1/2"-20
Saw Dia.
1 1/16 in
Diameter
1-1/16"
Saw Sizes Included
1-1/16 in
Cutting Depth
1.62
Length
2.0"
Details
Tooth Material
Carbide Tipped
Arbor Design
Not Included
Teeth per Inch
3
Includes
(1) 1-1/16" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0807
Number of Teeth (Hole Cutters Only)
Variable
Impact Rated
No
Material
Carbide Tipped
Primary Material Application
All Materials
Item
1-1/16" HOLE DOZER with Carbide Teeth Hole Saw
Description
Hole Saw, Primary Material Application All Materials, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/16 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) Variable, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.