3/8" Drive, 7/16" SAE, Socket, 12 Points, Deep 12Pt, 7/16", 3/8"Dr

  • Mfr # 80512

  • Zoro # G7042618


product price:  $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80512
Zoro #
G7042618
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
7/16"
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep Length

Description

Deep Socket, 12Pt, 7/16 In.,3/8 In.Dr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.