
3/8" Drive, 3/8" Size, SAE Socket, 12 Points, 12Pt, 3/8", 3/8"Dr
Mfr # 312Z
Zoro # G7042782
product price:Â $5.85
/ea
Sold in multiples of 3 for $17.55
Key Features
Overall Length
29.5mm
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
312Z
Zoro #
G7042782
UPC #
00613364044049
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/8"
Overall Length
29.5mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Description
Impact Socket, 12Pt, 3/8 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.