Locking Plug, L15-20P, 20 A, 250V AC, 3 Pole, White

  • Mfr # YGF171

  • Zoro # G704390114


product price:  $17.35
/ea

Key Features

Voltage Rating
250V AC
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Resistance Properties
Heat Resistant, Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YGF171
Zoro #
G704390114
UPC #
99461751491
Country of Origin
China

Details

Item
Locking Plug
NEMA Plug Configuration
L15-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Housing Color
White
Resistance Properties
Heat Resistant, Impact Resistant
Standards
UL Listed
Material
Nylon

Description

Superior Electric YGF171 Twist Lock Flange Plug 3-Pole 4-Wire 20A 250V NEMA L15-20P. Industrial Grade Locking Flanged Inlet. Nylon Flange that fits flush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.