Straight Blade Receptacle, 14-50R, 50 A, 125/250V AC, 3 Pole, 4 Wire, Flush Mount, Grounded

  • Mfr # 279-S00

  • Zoro # G704393351


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
279-S00
Zoro #
G704393351
UPC #
07847769530
Country of Origin
Mexico

Dimensions

Face Plate Height
3.8 in
Face Plate Width
2.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, C22.2 No. 14, C22.2 No. 65, CSA C22.2 No. 42, File E13399, NEMA WD-6, UL 486E, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Single
Wiring Method - Plugs and Receptacles
Side
NEMA Receptacle Configuration - Plugs and Receptacles
14-50R
Mounting Type - Plugs and Receptacles
Flush
Material
Thermoplastic (Body and Face)
HP
3 hp
Sub-Category
Single Receptacles
Application Environment
Industrial
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Cover Type
No Cover
NEMA Enclosure Rating
Not Rated
Polarized
No
Grade
Federal Specification
Contact Material
Copper Alloy
Horsepower Rating
3 hp
Includes
Strap Material
Market
Industrial
GFCI
No
Number of Outlets
1
Housing Material
Thermoplastic
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 14-50R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized No, Receptacle Type Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.