Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 12 ft L x 3 ft W, 1/2 in Thickness, Vinyl, Marble, Black/White

  • Mfr # 470S0312BL

  • Zoro # G704397465


product price: $476.86
/ea
Free Shipping & Returns

Key Features

Length
12 ft
Width
3 ft
Thickness
1/2 in
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470S0312BL
Zoro #
G704397465
UPC #
662641687608
Country of Origin
United States

Dimensions

Length
12 ft
Width
3 ft
Thickness
1/2 in
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black/White
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Autoclavable
No
NFSI High Traction Certified
Yes
Thermally Insulating
Yes
Surface Design
Marble
Washdown Safe
No
Number of Border Stripes
0
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
Oil Resistant
No
Antifatigue
Yes
Reversible
No
X-Ray Detectable
No
Mat Shape
Rectangle
Anti-Slip Backing
Yes
Weight
43.2 lb
Durometer Rating
85
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Welding Safe
No
NSF/ANSI 52
No
Anti-Slip Surface
Yes
Surface Texture
Smooth
Antimicrobial
No
DOC FF1-70 Rating
Yes
Series
470 Marble Sof-Tyle(TM)
Mat Electrical Resistance
Electrical Properties Not Tested
Backing Material
Closed Cell PVC Foam
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Brake Fluid Resistant
No
USDA Certified
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Number of Beveled Edges
4
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Single Material Construction
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 470 Marble Sof-Tyle(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.