Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 12 ft L x 3 ft W, 1 in Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 979S0312BL

  • Zoro # G704397496


product price: $440.74
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979S0312BL
Zoro #
G704397496
UPC #
662641703056
Country of Origin
United States

Dimensions

Length
12 ft
Width
3 ft
Thickness
1 in
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Thermally Insulating
Yes
Single Material Construction
No
Type
Anti-Fatigue Matting
USDA Certified
No
Brake Fluid Resistant
No
Backing Material
Closed Cell PVC Foam
Autoclavable
No
Weight
57.6 lb
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Washdown Safe
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Reversible
No
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Durometer Rating
80
Mat Shape
Rectangle
Series
979 Saddle Trax(R)
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Number of Border Stripes
0
Anti-Slip Backing
Yes
Anti-Slip Surface
Yes
Surface Design
Diamond Plate
Antifatigue
Yes
Number of Beveled Edges
4
NFSI High Traction Certified
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Welding Safe
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 979 Saddle Trax(R), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.