Antifatigue Mat, 5 ft L x 3 ft W, 1 in Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 979S0035YB

  • Zoro # G704397502


product price:  $185.48
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
979S0035YB
Zoro #
G704397502
UPC #
662641703001
Country of Origin
United States

Dimensions

Length
5 ft
Width
3 ft
Thickness
1 in
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Anti-Slip Backing
Yes
Metal Detectable
No
Series
979 Saddle Trax(R)
Border Color
Yellow
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
Mat Shape
Rectangle
Welding Safe
No
Backing Material
Closed Cell PVC Foam
NFSI High Traction Certified
Yes
Weight
24 lb
Critical Radiant Flux Class Rating
Class 1
Antimicrobial
No
USDA Certified
No
Oil Resistant
No
Washdown Safe
No
Autoclavable
No
Surface Texture
Raised Pattern
Brake Fluid Resistant
No
Durometer Rating
80
Anti-Slip Surface
Yes
Surface Design
Diamond Plate
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
X-Ray Detectable
No
Single Material Construction
No
Reversible
No
Mat Electrical Resistance
Electrical Properties Not Tested
NSF/ANSI 52
No
Antifatigue
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Border Stripes
1
Thermally Insulating
Yes
Type
Anti-Fatigue Matting
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 979 Saddle Trax(R), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.