LED Trinocular Biological Compound Microscope 40X-2000X

  • Mfr # T360B

  • Zoro # G704418184


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T360B
Zoro #
G704418184
UPC #
608729742548
Country of Origin
China

Dimensions

Width
12
Height
10
Length
20

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Includes
Microscope, Power Cord, Eyepiece(s), User Manual

Description

This is a trinocular compound microscope for clinical examination & teaching demonstration in medical field, veterinary offices, laboratories & colleges. It comes with compensation free trinocular head, mechanical stage & LED illumination system. It offers eight level magnifications, 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X. It is an ideal instrument for biological, veterinary, bacteriological & pharmaceutical applications.

Features :

  • 30 Degree Inclined 360 Degree Swiveling Compensation Free Trinocular Head
  • Backward Nosepiece Allocates Spacious Room for Comfortable Operation
  • Large Mechanical Stage with Stain Resistant Finish & Slide Clips
  • Fully Coated Optical System with High Resolution
  • Perfect for Clinics, Vets, Doctors, Students
  • Eight Levels of Magnification: 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X.
  • Focusing Control Knobs on Both Sides
  • Built-in LED Illumination System with Adjustable Brightness
  • Abbe Condenser with Iris Diaphragm & Swing-Out Filter Holder
  • Four DIN Achromatic Objectives
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Ocular
  • Spare Bulb, Fuse & a Bottle of Immersion Oil Included
  • Plan-Concave Mirror Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Specifications:

  • Nosepiece: quadruple
  • Head: 30 degree inclined compensation free trinocular head
  • Interpupillary Distance: 2-3/16" - 3-0" (55 - 75mm)
  • Wide-field Eyepieces: WF10X & WF20X
  • Achromatic Objectives: 4X, 10X, 40X (spring), 100X (spring,oil)
  • Stage Dimensions: 5-1/8"x 4-3/4" (130x120mm)
  • Stage Traveling Range: 2-3/8"x1-3/16" (60x30mm)
  • Coarse Focusing Range: 0-5/8" (15mm)
  • Abbe Condenser: NA=1.25 with iris diaphragm & filter
  • Condenser Focusing: spiral control
  • Illumination: variable 1W LED, 110V-6V/20W
  • Filter: blue
  • Accessories: Eye-guards, dust cover, immersion oil
  • Packing List:

  • One Trinocular Microscope Body with Backward Nosepiece
  • Four High Quality DIN Objectives, 4X, 10X, 40X & 100X
  • One Pair of 10X Widefield Eyepieces
  • One Pair of 20X Widefield Eyepieces
  • One Blue Filter
  • Dust Cover
  • Immersion Oil
  • User's Manual

    • An economical microscope for students and professionals, with high-quality optics and refined mechanics.
    • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and a centerable light condenser for optimal alignment.
    • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
    • The trinocular photo port can be used to mount a camera without interfering with the eyepieces.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.