
3/8" Drive, 21mm Size, Metric Socket, 6 Points, Standard 6Pt, 21mm, 3/8"Dr
Mfr # 321M
Zoro # G7044359
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Size
21mm
Overall Length
30mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
321M
Zoro #
G7044359
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
21mm
Overall Length
30mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Description
Standard Impact Socket,6Pt,21mm,3/8 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.