
3/8" Drive Impact Socket black oxide, Deep 6Pt, 3/8"Dr, 11mm
Mfr # KTI-37211
Zoro # G7046921
product price:Â $2.45
/ea
Sold in multiples of 6 for $14.70
Key Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Deep Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-37211
Zoro #
G7046921
UPC #
00769622372116
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Moly Steel
Description
Deep 6Pt Impact Socket,3/8 In.Dr,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.