Men's 6-Inch Work Boot, 11 1/2, Carbon Fiber Toe, 6 in H, Brown, W211165

  • Mfr # W211165

  • Zoro # G704845195


product price:  $194.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
M
Style Number
W211165
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W211165
Zoro #
G704845195
UPC #
195017512865
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
W211165
Upper Boot Material
All Leather
Waterproof
Yes
Toe Style
Round Toe
Metatarsal System
TPU Metatarsal Protection
Non Metallic Upper
No
Heat Resistant
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Slip Resistant
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
Last Number or Name
Raider Durashocks
Max. Heat Rating
572 Degrees F
Upper Color
Brown
Toe Shape
Round
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Lugs
Metal
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
Footwear Construction Type
Direct Attach
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Front Lace
Shank Material
Nylon
For Outdoor Traction
Yes
Liner Material
Mesh
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Laces Color
Brown
Upper Material Description
Leather
Heel Style
Defined Heel
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Ninety Degree Heel
Yes
Insole System
Removable Full Cushion
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Metatarsal Guard
Internal
Outsole Color
Black
Static Dissipative
No
Oil Resisting Sole
Yes
Closure Type
Lace Up
Removable Insole
Yes
Footwear Style
6 in Work Boot
Midsole Technology
Direct Attach
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
Conductive
No
Insulation Type
None
Non-Marking Sole
No
Midsole Material
Polyurethane
Footwear Construction
Direct Attach
Outsole Technology
Wolverine(R) DuraShocks(R)
Insole Material
EVA
Resists
Oils, Slips
Outsole Material
Rubber
Insole Color
Gray
Insulated
No
Metatarsal Guard Style
Internal
Construction
Direct Attached
Style Family
6-Inch Work Boot
Closure
Lace Up
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.68
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.6
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Direct Attach
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.