39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set

  • Mfr # 84948N

  • Zoro # G7048785


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
39
Finish
BlackOxide
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84948N
Zoro #
G7048785
UPC #
099575084980
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2"
Overall Length
Various
Length
Various
Socket Depth
Standard/Deep
Socket Size Range
9mm to 30mm
Sizes Included
9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm.

Details

Item
Impact Socket Set
Number of Pieces
39
Finish
BlackOxide
SAE or Metric
Metric
Measurement Type
Metric
Sockets Included
Yes
Features
Made From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Off-Corner Loading Design for Reduced Fastener Rounding; Manganese Phosphate Coating for Corrosion Resistance; Parallel Neck Down Design On 9, 10, 11, 12, 13 and 14mm Standard and Deep Sizes for Improved Access to Restricted Fasteners; High-Visibility Laser Etched Markings for Quick Size Identification; Secondary Hard Stamping; Includes Blow Mold Case With Reinforced Steel Hinges and Steel Buckles for Strength and Security.
Std. Socket Point Styles Included
6
System of Measurement
Metric
Ratchets Included
None
Number of Points
6
Meets/Exceeds
ASME B107.2/B107.33M
Tether Capable
Not Tether Capable
Deep Socket Point Styles Included
6
Standards
ASME B107.2/B107.33M
Impact Rated
No
Product Type
Metric Impact Socket Set,1/2" D,39pcs.
ASME Standard
B107.2/B107.33M
Material
Chrome-Molybdenum (Cr-Mo)
Type
Socket
Drive Type
6 Point

Description

Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Drive Size 3/8 in, SAE, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.