
Cut-Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Sandy , M
Mfr # 16-340LG/M
Zoro # G704903161
product price:Â $470.99
/ea
Free Shipping & Returns
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow,Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-340LG/M
Zoro #
G704903161
UPC #
616314130694
Country of Origin
China
Dimensions
Glove Size
M
Thickness
13 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) 16-340LG
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
1208
Glove Construction
Coated Seamless Knit
Palm Material
Nitrile
Touchscreen Compatible
No
Description
G-tek cr hi-vis lime green nitrile grip gloves w/ hppe/glass liner, black coated palm, m, 1 dz used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. high performance polyethylene fiber (hppe) products constructed with hppe fibers are suitable for protection against mechanical hazards in the toughest environments. Hppe fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection. features: hi-vis lime green hppe/glass liner with double dipped black micro-surface nitrile coat seamless construction offers increased comfort and breathability. high performance polyethylene fiber (hppe) 13 glass gauge seamless knit shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. double-dipped nitrile "micro-surface" coated palm and fingertips help extend the life of the glove and provide excellent abrasion resistance. knit wrist helps prevent dirt and debris from entering the glove. hi-vis coloring makes this product very easy to see. cotton color binding denotes sizing. washable, resistant to chemicals, water, and ultraviolet light. sold in 12 pairs per dozen, priced per dozen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.