Cut-Resistant Coated Gloves, Cut Level A9 , Dipped , Nitrile , Textured , 2XL 1 PR

  • Mfr # S21TXUFN-11

  • Zoro # G704970392


product price:  $18.69
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21TXUFN-11
Zoro #
G704970392
UPC #
779406425501
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Thickness
3.65 mm
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
TenActiv
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Engineered Yard
Glove Construction
Knit
Glove Hand Style
Left and Right
Palm Material
Nitrile
ANSI/ISEA Puncture Level
3
Standards
ANSI
Insulated
No
Reflective Backing
No
Palm Type
Coated
Silicone-Free
No
Touchscreen Compatible
Yes
Includes Finger Fourchettes
Yes
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Glove Coating Color
Black
Sold As
Pair
Latex-Free
No
ANSI/ISEA Needlestick Level - Palm
3
Lint-Free
No
Double-Dipped
No
Reversible
No
Pairs per Package
12
Glove Features
Touchscreen Compatible
Knit Material Color
Gray
Finger Coverage
Full Finger

Description

Work Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Not Applicable, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.