Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61203
Zoro #
G704985990
UPC #
097758612036
Country of Origin
Germany
Dimensions
Arbor Size
7/8"
Details
Item
Depressed Center Wheels
Application Material
Steel
Tool Compatibility
Angle grinder
Description
The wide range Performance Line SG offers high-performance solutions for every application and material. Performance Line SG products achieve optimum results with excellent economic efficiency. With the CC-GRIND®-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels. Grinding disc for steel. High grinding performance and maximum tool life.
- •Highly aggressive abrasive produces fast results.
- •Significantly more ergonomic than a conventional grinding wheel: noise and vibrations are reduced by 50%, dust by 80%.
- •Layered structure of the fiberglass backing pad facilitates use that is just as durable and safe as with a grinding wheel.
- •Superior surface finish compared to conventional grinding wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.