1/2" Drive Socket Set, SAE, 6 pcs

  • Mfr # 16156

  • Zoro # G7049992


product price:  $38.49
/ea

Key Features

Drive Size
1/2"
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
SAELargeHexBitSocket Set,1/2"Dr,6 pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16156
Zoro #
G7049992
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
SAELargeHexBitSocket Set,1/2"Dr,6 pcs.

Description

SAE Large Hex Bit Socket Set,1/2 In.Dr,6PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.