Deep Impact Socket Set, 3/8" D, 8pcs., JHWWS-12-8

  • Mfr # JHWWS-12-8

  • Zoro # G7050051


product price:  $61.55
/ea

Key Features

Drive Size
3/8"
Finish
Black Industrial
SAE or Metric
SAE
Includes
(4) 3/8" Drive Deep Impact Sockets of 2 1/8" Length: 5/16",3/8",7/16",1/2"; (2) 3/8" Drive Deep Impact Sockets of 2 3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Impact Sockets of 2 5/8" Length: 11/16",3/4
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWWS-12-8
Zoro #
G7050051
UPC #
662459324016
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
Various
Size
5/16",3/8",7/16",1/2",9/16",5/8",3/4",11/16"

Details

Item
Deep Impact Socket Set,3/8" D,8pcs.
Finish
Black Industrial
SAE or Metric
SAE
Includes
(4) 3/8" Drive Deep Impact Sockets of 2 1/8" Length: 5/16",3/8",7/16",1/2"; (2) 3/8" Drive Deep Impact Sockets of 2 3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Impact Sockets of 2 5/8" Length: 11/16",3/4
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Tether Ready
No
Product Type
Deep Impact Socket Set,3/8" D,8pcs.

Description

Deep Impact Socket Set,3/8 In. D,8pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.