
8" L 1" Cap. Cast Iron Cast Iron Pipe Wrench W/1" Jaw Cap, 8"
Mfr # 274105
Zoro # G7052582
product price:Â $25.15
/eaKey Features
Overall Length
8"
Jaw Capacity
1"
Handle Material
Cast Iron
Handle Type
I-Beam
Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
274105
Zoro #
G7052582
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8"
Details
Item
Cast Iron Pipe Wrench W/1" Jaw Cap,8"
Jaw Capacity
1"
Handle Material
Cast Iron
Handle Type
I-Beam
Features
Material
Cast iron
Description
Cast Iron Pipe Wrench W/1 In. Jaw Cap,8 In.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.