Coffee, Original, Pod, Caffeinated, Ground, 8.14 oz, 22 PK
Mfr # 881334012675
Zoro # G705310357
product price: $27.69
/pk 22, $1.26/eaKey Features
Net Weight
8.14 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.37 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
881334012675
Zoro #
G705310357
UPC #
881334012675
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
8.14 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.37 oz
Beverage Flavor
Original
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Dunkin Donuts(R)
Description
The rich, smooth delicious coffee served in Dunkin Donuts® restaurants is now available for your office in convenient Keurig® K-Cup® pods. Treat your employees to the great taste of Dunkin Donuts® coffee.
- • The rich, smooth delicious coffee served in Dunkin Donuts® restaurants is now available in convenient Keurig® K-Cup® pods.
- • Treat your employees to the great taste of Dunkin Donuts® coffee.
- • Delivers a signature smooth taste.
- • Certified Orthodox Union Kosher.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.