Coffee, Colombian, Pod, Caffeinated, Ground, 8.3 oz, 24 PK
Mfr # 5304
Zoro # G705310418
product price:Â $28.79
/pk 24, $1.20/eaKey Features
Net Weight
8.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.35 oz
Beverage Flavor
Colombian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5304
Zoro #
G705310418
UPC #
043000080337
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
8.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.35 oz
Beverage Flavor
Colombian
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Gevalia(R)
Description
Coffee, Net Weight 8.3 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.35 oz, Sub-Brand Gevalia(R), Beverage Flavor Colombian, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.