Coffee, French Roast, Pod, Caffeinated, Ground, 8.3 oz, 24 PK
Mfr # 7466
Zoro # G705310456
product price:Â $19.49
/pk 24, $0.81/eaKey Features
Net Weight
8.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.35 oz
Beverage Flavor
French Roast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7466
Zoro #
G705310456
UPC #
043000080429
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
8.3 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.35 oz
Beverage Flavor
French Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
McCafe(R)
Description
Coffee, Net Weight 8.3 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.35 oz, Sub-Brand McCafe(R), Beverage Flavor French Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.