Spring Pin, 7/32 in Outside Dia, 1-3/4 in L, 1 PK

  • Mfr # X1E-CON-PIN-ROL-1200x1

  • Zoro # G705349128


product price:  $0.90
/ea
Sold in multiples of 8 for $7.20

Key Features

System of Measurement
Inch
Pin Diameter
7/32 in
Outside Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-PIN-ROL-1200x1
Zoro #
G705349128
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
7/32 in
Shank Length
1-3/4 in
Outside Dia.
7/32 in

Details

Item
Spring Pin
System of Measurement
Inch

Description

70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.