Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLATKYPB1FK
Zoro #
G7053681
UPC #
-
Country of Origin
Unknown
Dimensions
Character Height
5/8 in
Overall Height
7/8 in
Overall Width
1 5/8 in
Character Width
1 in
Details
Material
Aluminum
Item
Letter Card
Character
K
Number of Cards
100
Color
Black/Yellow
Description
Letter Card, Character Height 5/8 in, Material Aluminum, Overall Height 7/8 in, Overall Width 1 5/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.