Hook-and-Loop Surface Conditioning Disc, 4 1/2 in Dia, Ceramic, Not Applicable Grit, Non-Woven Type
Mfr # PN-DH
Zoro # G705375400
product price:Â $239.99
/pk 50, $4.80/ea
Free Shipping & Returns
Key Features
Disc Diameter
4 1/2 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
PN-DH
Disc Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PN-DH
Zoro #
G705375400
UPC #
00638060892220
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Grade
Extra Coarse
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
PN-DH
Disc Backing Material
Fiber
Backing Material
Nonwoven
Disc Attachment System
Arbor Hole
Abrasive Grade
Extra Coarse
Max. RPM
13,300 RPM
Color
Dark Gray
Connector Type
Unthreaded Hole
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Ceramic, Grade Extra Coarse, Overall Diameter 4 1/2 in, Series PN-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Dark Gray, Grit Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.