Zoro Homepage
This item is Discontinued.
Powerdrive Rechargeable Jump Start System, 300A PDJUMP300

Rechargeable Jump Start System, 300A (Discontinued)

  • Mfr # PDJUMP300
  • Zoro # G7054297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDJUMP300
Zoro #
G7054297
UPC #
045464265039
Country of Origin
China

Dimensions

AC Cord Length
1 ft 5 in
Overall Width
12 13/32 in
Overall Height
9 29/32 in
Cable Length
18 in
Overall Depth
6 29/32 in

Details

Amps
300A
Includes
AC Charging Adapter
Material
Plastic
Type
Rechargeable Jump Start System
CEC Compliant
CEC Compliant
Automatic/Manual
Manual
Charger Style
Handheld Portable
Indoor / Outdoor
Outdoor
Boost Amps @ Voltage
300A @ 12V
Input Voltage
12V DC
Test Feature
Reverse Polarity Protection, Short Circuit Protection, LED Volt Meter, Micro-Processor
Amp Hours
7Ah
Cable Gauge
8 ga
Cold Cranking Amps @ Voltage
300A @ 12V
Input Amps
15
For Use With Battery Type
Lead Acid
Category Type
Jump Starters
Charging Amps @ Voltage
300A @ 12V
Charger Function
Boosting, Charging
No. of Batteries Included
0
Features
Keyless On/Off Switch, Starts Vehicle Battery without Another Vehicle, LED Battery Status Indicator, Reverse Polarity Connection LEDs to Ensure Proper Hook-Up
For Battery Voltage
12
Portable
Yes
Charge Type
USB
Timer
No
Item
Jump Starter

Description

Battery Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12, Manual, Cable Length 18 in, CEC Compliant CEC Compliant, Charge Type USB, Charger Function Boosting, Charging, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 300A @ 12V, Input Voltage 12V DC, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.