Zoro Homepage
This item is Discontinued.
Toto Tank Toilet, 1.6 gpf, Gravity Fed Single Flush, Floor Mount, Round, Bone CST715DB#03

Tank Toilet, 1.6 gpf, Gravity Fed Single Flush, Floor Mount, Round, Bone (Discontinued)

  • Mfr # CST715DB#03
  • Zoro # G7056147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST715DB#03
Zoro #
G7056147
UPC #
739268023321
Country of Origin
Multiple

Dimensions

Width
19-1/2"
Manufacturers Warranty Length
1 yr. Limited Warranty
Depth
26-1/8"
Rim Height
14-5/8"
Height
28-3/8"
Trapway Dia.
2-1/8"

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.