
1/2" Drive Impact Socket black oxide, 1/2"Dr, 1-1/8", 6Pt, Deep
Mfr # KTI-33236
Zoro # G7057281
product price:Â $11.85
/eaKey Features
Drive Size
1/2"
Size
1-1/8"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KTI-33236
Zoro #
G7057281
UPC #
00769622332363
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-1/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Chrome Moly Steel
Description
Impact Socket,1/2 In.Dr,1-1/8 In.,6Pt,Deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.