Shop INGERSOLL-RAND
See all product information
Create Account
Impact Socket, 1-3/16", SAE, DXS2SH1-316L
- Mfr # DXS2SH1-316L
- Zoro # G714795749
product price:Â
$
15.19
/ea
Key Features
Overall Length
2 15/16 in
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXS2SH1-316L
- Zoro #
- G714795749
- UPC #
- 0663023174594
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket
- Number of Points
- 6
- Finish
- Manganese Phosphate
- Material
- Chrome Molybdenum Alloy Steel
- Drive Type
- Impact
- Tether Status
- Not Tether Capable
- Socket Shape
- 6-Point
- Impact Rated Status
- Impact Rated
- Includes Insulation
- Not Insulated
- Series
- Driver Xchange System (DXS)
- Standards
- ASME B107.110
- Measurement Type
- SAE
- Shell Material
- Chrome Molybdenum Alloy Steel
- Traction Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Overall Length
- 2 15/16 in
- Socket Depth
- Deep
- Socket Size
- 1 3/16 in
- Wire Rope Length
- 2 61/64 in
- Length
- 2 61/64 in
Description
Impact Socket, Socket Size 1 3/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.