This item is Discontinued.

Leatherhead Tools Entry Tool, Lime High Carbon Steel, 44 in. NYL-44

Entry Tool, Lime High Carbon Steel, 44 in. (Discontinued)

  • Mfr # NYL-44
  • Zoro # G7057872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NYL-44
Zoro #
G7057872
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
44 in

Details

Head Type
New York 44
Handle Material
Hi-Viz Lime High Carbon Steel
Item
Entry Tool
Head Material
High Carbon Steel

Description

Entry Tool, Handle Length 44 in, Handle Material Hi-Viz Lime High Carbon Steel, Head Type New York 44, Head Material High Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.