Terminal Block, 78 A, 600 V AC, 4 AWG

  • Mfr # 2271685-4

  • Zoro # G705797677


product price:  $12.49
/ea
Sold in multiples of 15 for $187.35

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
78 A
Maximum Voltage
600 V AC
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271685-4
Zoro #
G705797677
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG
Screw Size
M5

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
78 A
Maximum Voltage
600 V AC
Number of Circuits
1
Contact Current Rating (Max)
78 A
Contact Base Material
Copper
Centerline (Pitch)
.472 in
Circuit Application
Power
Sealable
No
Tightening Torque
31 in-lbs
Screw Base Material
Steel
Contact Plating Material
Tin
Block Type
Standard
Number of Positions
1
Screw Plating Material
Zinc
UL Flammability Rating
UL 94V-0
Modular Terminal Block Product Type
Screw Terminal Block
Operating Temperature Range
-40 to 105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.