Terminal Block, 30 A, 600 V AC, 10 AWG

  • Mfr # 2271696-4

  • Zoro # G705797899


product price:  $30.29
/ea
Sold in multiples of 4 for $121.16

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2271696-4
Zoro #
G705797899
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
Circuit Application
Power
Contact Current Rating (Max)
30 A
Operating Temperature Range
-40 to 105°C
Screw Plating Material
Zinc
Contact Base Material
Brass
Modular Terminal Block Product Type
Screw Terminal Block
UL Flammability Rating
UL 94V-0
Number of Positions
1
Contact Plating Material
Tin
Screw Base Material
Steel
Number of Circuits
1
Centerline (Pitch)
.236 in
Sealable
No
Block Type
Standard
Tightening Torque
6 in-lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.